M24-3.00 Plain Finish Brass Hex Nut

VALUE BRAND| Zoro #: G1483221| Mfr #: 6CB12

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Dia./Thread Size: M24-3.00
Nut Standards: DIN 934
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483221 Mfr #: 6CB12
Fastener Thread Type: MetricDia./Thread Size: M24-3.00
Nut Standards: DIN 934Width Across Flats: 36.00mm
Nut Style: Hex NutBasic Material: Brass
Fastener Finish: PlainNut Height: 19.00mm
Fastener Thread Direction: Right HandItem: Hex Nut
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M24-3.00, Fastener Thread Type Metric, Width Across Flats 36.00mm, Nut Height 19.00mm, Nut Standards DIN 934

Reviews