M24-3.00 Class 10 Black Oxide Finish Carbon Steel Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G0706054| Mfr #: 6CA53

$5.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0706054 Mfr #: 6CA53
Item: Hex NutBasic Material: Carbon Steel
Material Grade: Class 10Nut Standards: DIN 934
Nut Style: Hex NutFastener Thread Type: Metric
System of Measurement: MetricFastener Thread Direction: Right Hand
Width Across Flats: 36.00mmFastener Finish: Black Oxide
Dia./Thread Size: M24-3.00Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size M24-3.00, Fastener Thread Type Metric, Width Across Flats 36.00mm, Nut Height 19.00mm, Nut Standards DIN 934, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.