KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M24-3.00 Class 10 Zinc Yellow Finish Carbon Steel Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1636993| Mfr #: 6CA65

$10.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Material Grade: Class 10
Dia./Thread Size: M24-3.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636993 Mfr #: 6CA65
Fastener Thread Type: MetricMaterial Grade: Class 10
Dia./Thread Size: M24-3.00Nut Standards: DIN 934
Width Across Flats: 36.00mmNut Style: Hex Nut
Basic Material: SteelFastener Finish: Zinc Yellow
Nut Height: 19.00mmFastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Steel, Material Grade Class 10, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size M24-3.00, Fastener Thread Type Metric, Width Across Flats 36.00mm, Nut Height 19.00mm, Nut Standards DIN 934, Package Quantity 5

Reviews