M2.5-0.45 Plain Finish A4 Stainless Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1068715| Mfr #: 101313

$2.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1068715 Mfr #: 101313
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: MetricMaterial Grade: A4
Fastener Thread Type: MetricNut Style: Hex Nut
Nut Standards: DIN 934Fastener Thread Direction: Right Hand
Item: Hex NutWidth Across Flats: 5.00mm
Dia./Thread Size: M2.5-0.45Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Stainless Steel, Material Grade A4, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M2.5-0.45, Fastener Thread Type Metric, Width Across Flats 5.00mm, Nut Height 2.00mm, Nut Standards DIN 934, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.