KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2.5-0.45 Class 6 Zinc Plated Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1964085| Mfr #: 6CA67

$1.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Material Grade: Class 6
Dia./Thread Size: M2.5-0.45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964085 Mfr #: 6CA67
Fastener Thread Type: MetricMaterial Grade: Class 6
Dia./Thread Size: M2.5-0.45Nut Standards: DIN 934
Width Across Flats: 5.00mmNut Style: Hex Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 2.00mmFastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 6, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M2.5-0.45, Fastener Thread Type Metric, Width Across Flats 5.00mm, Nut Height 2.00mm, Nut Standards DIN 934, Package Quantity 100

Reviews