M2.6-0.45 Plain Finish Brass Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1045685| Mfr #: 6CA87

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045685 Mfr #: 6CA87
Fastener Thread Type: MetricSystem of Measurement: Metric
Fastener Finish: PlainNut Style: Hex Nut
Basic Material: BrassNut Standards: DIN 934
Item: Hex NutFastener Thread Direction: Right Hand
Width Across Flats: 5.00mmDia./Thread Size: M2.6-0.45
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M2.6-0.45, Fastener Thread Type Metric, Width Across Flats 5.00mm, Nut Height 2.00mm, Nut Standards DIN 934, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.