M3-0.50 Class 10 Black Oxide Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0866232| Mfr #: 6CA42

$13.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0866232 Mfr #: 6CA42
Basic Material: Carbon SteelFastener Thread Type: Metric
Item: Hex NutMaterial Grade: Class 10
System of Measurement: MetricNut Style: Hex Nut
Nut Standards: DIN 934Fastener Thread Direction: Right Hand
Width Across Flats: 5.50mmFastener Finish: Black Oxide
Dia./Thread Size: M3-0.50Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size M3-0.50, Fastener Thread Type Metric, Width Across Flats 5.50mm, Nut Height 2.40mm, Nut Standards DIN 934, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.