M30-3.50 Plain Finish Brass Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G1839302| Mfr #: 5ZY65

$34.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1839302 Mfr #: 5ZY65
Fastener Finish: PlainFastener Thread Type: Metric
Nut Style: Hex NutNut Standards: DIN 934
Width Across Flats: 46.00mmFastener Thread Direction: Right Hand
Dia./Thread Size: M30-3.50Basic Material: Brass
System of Measurement: MetricItem: Hex Nut
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M30-3.50, Fastener Thread Type Metric, Width Across Flats 46.00mm, Nut Height 24.00mm, Nut Standards DIN 934

Product Reviews

Save 15%. Sign up for Z-mail.