LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M30-3.50 Class 10 Plain Finish Carbon Steel Heavy Hex Nut

VALUE BRAND| Zoro #: G1485601| Mfr #: 5GAX2

$4.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Class 10
Fastener Thread Type: Metric Coarse
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485601 Mfr #: 5GAX2
Material Grade: Class 10Fastener Thread Type: Metric Coarse
Fastener Finish: PlainNut Style: Hex Nut - Heavy
Width Across Flats: 50.00mmNut Height: 24.00mm
System of Measurement: MetricDia./Thread Size: M30-3.50
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: DIN 6915Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Metric, Basic Material Carbon Steel, Material Grade Class 10, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M30-3.50, Fastener Thread Type Metric Coarse, Width Across Flats 50.00mm, Nut Height 24.00mm, Nut Standards DIN 6915

Reviews