Hex Nut, M30-3.50, Gr Class 10, Steel, Plain

VALUE BRAND |Zoro #: G2324743|Mfr #: 04120.300.001

$1.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324743 Mfr #: 04120.300.001
Basic Material: Carbon SteelSystem of Measurement: Metric
Material Grade: Class 10Fastener Thread Type: Metric Coarse
Nut Style: Hex NutFastener Thread Direction: Right Hand
Item: Hex NutNut Standards: DIN 934
Width Across Flats: 46.00mmFastener Finish: Plain
Dia./Thread Size: M30-3.50Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M30-3.50, Fastener Thread Type Metric Coarse, Width Across Flats 46.00mm, Nut Height 24.00mm, Nut Standards DIN 934

Product Reviews

Save 15% when you sign up for Z-mail.