KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M30-3.50 Class 10 Plain Finish Carbon Steel Hex Nut

VALUE BRAND| Zoro #: G2124166| Mfr #: 5GAZ8

$3.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric Coarse
Material Grade: Class 10
Dia./Thread Size: M30-3.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124166 Mfr #: 5GAZ8
Fastener Thread Type: Metric CoarseMaterial Grade: Class 10
Dia./Thread Size: M30-3.50Nut Standards: ISO 4032
Width Across Flats: 46.00mmNut Style: Hex Nut
Basic Material: SteelFastener Finish: Plain
Nut Height: 24.00mmFastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Metric
Country of Origin (subject to change): Korea, Republic of

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M30-3.50, Fastener Thread Type Metric Coarse, Width Across Flats 46.00mm, Nut Height 24.00mm, Nut Standards ISO 4032

Reviews