KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M3.5-0.60 Plain Finish Brass Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1676981| Mfr #: 6CA89

$12.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Dia./Thread Size: M3.5-0.60
Nut Standards: DIN 934
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676981 Mfr #: 6CA89
Fastener Thread Type: MetricDia./Thread Size: M3.5-0.60
Nut Standards: DIN 934Width Across Flats: 6.00mm
Nut Style: Hex NutBasic Material: Brass
Fastener Finish: PlainNut Height: 2.80mm
Fastener Thread Direction: Right HandItem: Hex Nut
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M3.5-0.60, Fastener Thread Type Metric, Width Across Flats 6.00mm, Nut Height 2.80mm, Nut Standards DIN 934, Package Quantity 100

Reviews