20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

M3.5-0.60 Plain Finish A2 Stainless Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0298864| Mfr #: 182629

$6.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0298864 Mfr #: 182629
Fastener Finish: PlainSystem of Measurement: Metric
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Thread Type: MetricNut Style: Hex Nut
Nut Standards: DIN 934Width Across Flats: 6.00mm
Material Grade: A2Dia./Thread Size: M3.5-0.60
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Stainless Steel, Material Grade A2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M3.5-0.60, Fastener Thread Type Metric, Width Across Flats 6.00mm, Nut Height 2.80mm, Nut Standards DIN 934, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.