M3.5-0.60 Class 6 Zinc Plated Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1123446| Mfr #: 6CA70

$1.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Class 6
Fastener Thread Type: Metric
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123446 Mfr #: 6CA70
Material Grade: Class 6Fastener Thread Type: Metric
Fastener Finish: Zinc PlatedNut Style: Hex Nut
Width Across Flats: 6.00mmNut Height: 2.80mm
System of Measurement: MetricDia./Thread Size: M3.5-0.60
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: DIN 934Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 6, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M3.5-0.60, Fastener Thread Type Metric, Width Across Flats 6.00mm, Nut Height 2.80mm, Nut Standards DIN 934, Package Quantity 100

Reviews