LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

M36-4.00 Plain Finish Brass Hex Nut

VALUE BRAND| Zoro #: G2393255| Mfr #: 5ZY67

$43.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2393255 Mfr #: 5ZY67
Fastener Finish: PlainItem: Hex Nut
Fastener Thread Type: MetricNut Style: Hex Nut
Nut Standards: DIN 934Width Across Flats: 55.00mm
Fastener Thread Direction: Right HandDia./Thread Size: M36-4.00
Basic Material: BrassSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M36-4.00, Fastener Thread Type Metric, Width Across Flats 55.00mm, Nut Height 29.00mm, Nut Standards DIN 934

Product Reviews

Save 15%. Sign up for Z-mail.