20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

M36-4.00 Class 10 Black Oxide Finish Carbon Steel Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G0791201| Mfr #: 04120.360.001

$3.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791201 Mfr #: 04120.360.001
Basic Material: Carbon SteelSystem of Measurement: Metric
Material Grade: Class 10Fastener Thread Type: Metric
Nut Style: Hex NutNut Standards: DIN 934
Fastener Thread Direction: Right HandItem: Hex Nut
Width Across Flats: 55.00mmFastener Finish: Black Oxide
Dia./Thread Size: M36-4.00Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size M36-4.00, Fastener Thread Type Metric, Width Across Flats 55.00mm, Nut Height 29.00mm, Nut Standards DIN 934

Product Reviews

Save 15%. Sign up for Z-mail.