M36-4.00 Class 10 DAC 500B Carbon Steel Heavy Hex Nut

VALUE BRAND| Zoro #: G0766674| Mfr #: 5GAX5

$22.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Class 10
Fastener Thread Type: Metric Coarse
Fastener Finish: DAC 500B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766674 Mfr #: 5GAX5
Material Grade: Class 10Fastener Thread Type: Metric Coarse
Fastener Finish: DAC 500BNut Style: Hex Nut - Heavy
Width Across Flats: 60.00mmNut Height: 29.00mm
System of Measurement: MetricDia./Thread Size: M36-4.00
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: DIN 6915Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Metric, Basic Material Carbon Steel, Material Grade Class 10, Fastener Finish DAC 500B, Fastener Thread Direction Right Hand, Dia./Thread Size M36-4.00, Fastener Thread Type Metric Coarse, Width Across Flats 60.00mm, Nut Height 29.00mm, Nut Standards DIN 6915

Reviews