M36-4.00 Class 10 Plain Finish Carbon Steel Heavy Hex Nut

VALUE BRAND| Zoro #: G0756305| Mfr #: 5GAX4

$10.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Plain
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756305 Mfr #: 5GAX4
Basic Material: SteelFastener Finish: Plain
Item: Hex NutWidth Across Flats: 60.00mm
Nut Standards: DIN 6915Material Grade: Class 10
Fastener Thread Type: Metric CoarseNut Height: 29.00mm
Fastener Thread Direction: Right HandNut Style: Hex Nut - Heavy
System of Measurement: MetricDia./Thread Size: M36-4.00
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Metric, Basic Material Steel, Material Grade Class 10, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M36-4.00, Fastener Thread Type Metric Coarse, Width Across Flats 60.00mm, Nut Height 29.00mm, Nut Standards DIN 6915

Reviews