M36-4.00 Class 8 Zinc Plated Finish Carbon Steel Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G1863985| Mfr #: 5ZY59

$3.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863985 Mfr #: 5ZY59
Basic Material: Carbon SteelNut Style: Hex Nut
Fastener Thread Direction: Right HandItem: Hex Nut
Width Across Flats: 55.00mmFastener Finish: Zinc Plated
Material Grade: Class 8Dia./Thread Size: M36-4.00
Fastener Thread Type: MetricSystem of Measurement: Metric
Nut Standards: DIN 934Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M36-4.00, Fastener Thread Type Metric, Width Across Flats 55.00mm, Nut Height 29.00mm, Nut Standards DIN 934

Product Reviews

Save 15%. Sign up for Z-mail.