Hex Nut, M4-0.70, Brass, Plain, PK100

VALUE BRAND| Zoro #: G0449075| Mfr #: 6CA90

$7.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Nut
Nut Height: 3.20mm
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449075 Mfr #: 6CA90
Item: Hex NutNut Height: 3.20mm
System of Measurement: MetricBasic Material: Brass
Dia./Thread Size: M4-0.70Fastener Finish: Plain
Fastener Thread Direction: Right HandWidth Across Flats: 7.00mm
Nut Standards: DIN 934Nut Style: Hex Nut
Fastener Thread Type: MetricCountry of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M4-0.70, Fastener Thread Type Metric, Width Across Flats 7.00mm, Nut Height 3.20mm, Nut Standards DIN 934, Package Quantity 100

Reviews