Zoro Select
Hex Nut, M4-0.70, Steel, Class 10, Black Oxide, 3.20 mm Ht, 100 PK
Mfr # HN4000400-100P1
Zoro # G0853702
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Black Oxide
- Hex Height 3.20 mm
- Hex Width 7 mm
Explore More Products
- ZORO SELECT Hex Nut, M39-4.00, Steel, Class 10, Black Oxide, 31 mm Ht, 2 PK M04120.390.0001
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK M04120.120.0001
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Black Oxide, 16 mm Ht, 170 PK L04120.200.0001
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 17/64 in Ht, 100 PK U04122.031.0001
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 21/64 in Ht, 25 PK U11071.050.0001
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK N04180.075.0002
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Zinc Yellow, 3/16 in Ht, 4000 PK 31NJY
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Stainless Steel, Grade 8M, Plain, 30 PK U22384.125.0001
- ZORO SELECT Jam Nut, 1/4"-20, Steel, Zinc Plated, 5/32 in Ht, 4000 PK 14NJ
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht NUT70038C
- ZORO SELECT Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 75 PK B51080.100.0001
- Zoro Select Hex Nuts