KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4-0.70 Class 10 Zinc Yellow Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2198007| Mfr #: 6CA55

$9.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Material Grade: Class 10
Dia./Thread Size: M4-0.70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198007 Mfr #: 6CA55
Fastener Thread Type: MetricMaterial Grade: Class 10
Dia./Thread Size: M4-0.70Nut Standards: DIN 934
Width Across Flats: 7.00mmNut Style: Hex Nut
Basic Material: SteelFastener Finish: Zinc Yellow
Nut Height: 3.20mmFastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size M4-0.70, Fastener Thread Type Metric, Width Across Flats 7.00mm, Nut Height 3.20mm, Nut Standards DIN 934, Package Quantity 100

Reviews