M4-0.70 Class 8 Zinc Plated Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1740164| Mfr #: M01300.040.0001

$2.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1740164 Mfr #: M01300.040.0001
Fastener Thread Direction: Right HandBasic Material: Carbon Steel
Nut Style: Hex NutItem: Hex Nut
Width Across Flats: 7.00mmFastener Finish: Zinc Plated
Material Grade: Class 8Dia./Thread Size: M4-0.70
System of Measurement: MetricFastener Thread Type: Metric
Nut Standards: DIN 934Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M4-0.70, Fastener Thread Type Metric, Width Across Flats 7.00mm, Nut Height 3.20mm, Nut Standards DIN 934, Package Quantity 100
Save 15%. Sign up for Z-mail.