M4-0.70 Class 8.8 Zinc Plated Finish Carbon Steel Hex Nuts, 70 pk.

VALUE BRAND| Zoro #: G1664984| Mfr #: 1KYG2

$1.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1664984 Mfr #: 1KYG2
Item: Hex NutFastener Thread Type: Metric
Nut Style: Hex NutNut Standards: ISO 4032
Width Across Flats: 6.78mmFastener Thread Direction: Right Hand
Fastener Finish: Zinc PlatedMaterial Grade: Class 8
Dia./Thread Size: M4-0.70Basic Material: Carbon Steel
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M4-0.70, Fastener Thread Type Metric, Width Across Flats 6.78mm, Nut Height 2.90mm, Nut Standards ISO 4032, Package Quantity 70

Product Reviews

Save 15%. Sign up for Z-mail.