M42-4.50 Class 10 Plain Finish Carbon Steel Heavy Hex Nut

VALUE BRAND| Zoro #: G0445733| Mfr #: 5GAX6

$17.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: DIN 6915
Nut Style: Hex Nut - Heavy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445733 Mfr #: 5GAX6
Fastener Thread Direction: Right HandNut Standards: DIN 6915
Nut Style: Hex Nut - HeavyWidth Across Flats: 70.00mm
Fastener Thread Type: Metric CoarseNut Height: 24.00mm
Basic Material: SteelDia./Thread Size: M42-4.50
Item: Hex NutFastener Finish: Plain
Material Grade: Class 10System of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Metric, Basic Material Carbon Steel, Material Grade Class 10, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M42-4.50, Fastener Thread Type Metric Coarse, Width Across Flats 70.00mm, Nut Height 24.00mm, Nut Standards DIN 6915

Reviews