M42-4.50 Class 10 Plain Finish Carbon Steel Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G1069205| Mfr #: 04120.420.001

$5.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1069205 Mfr #: 04120.420.001
Basic Material: Carbon SteelSystem of Measurement: Metric
Material Grade: Class 10Fastener Thread Type: Metric Coarse
Nut Style: Hex NutFastener Thread Direction: Right Hand
Item: Hex NutNut Standards: DIN 934
Width Across Flats: 65.00mmFastener Finish: Plain
Dia./Thread Size: M42-4.50Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M42-4.50, Fastener Thread Type Metric Coarse, Width Across Flats 65.00mm, Nut Height 34.00mm, Nut Standards DIN 934

Product Reviews

Save 15%. Sign up for Z-mail.