M5-0.80 Class 8 Plain Finish Brass Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0400741| Mfr #: 6CA91

$10.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0400741 Mfr #: 6CA91
Fastener Thread Direction: Right HandNut Style: Hex Nut
Item: Hex NutBasic Material: Brass
System of Measurement: MetricFastener Thread Type: Metric
Nut Standards: DIN 934Width Across Flats: 8.00mm
Fastener Finish: PlainDia./Thread Size: M5-0.80
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M5-0.80, Fastener Thread Type Metric, Width Across Flats 8.00mm, Nut Height 4.00mm, Nut Standards DIN 934, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.