M5-0.80 Class 6 Zinc Plated Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0586573| Mfr #: 6CA72

$1.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: DIN 934
Nut Style: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586573 Mfr #: 6CA72
Fastener Thread Direction: Right HandNut Standards: DIN 934
Nut Style: Hex NutWidth Across Flats: 8.00mm
Fastener Thread Type: MetricNut Height: 4.00mm
Basic Material: SteelDia./Thread Size: M5-0.80
Item: Hex NutFastener Finish: Zinc Plated
Material Grade: Class 6System of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 6, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M5-0.80, Fastener Thread Type Metric, Width Across Flats 8.00mm, Nut Height 4.00mm, Nut Standards DIN 934, Package Quantity 100

Reviews