M5-0.80 Class 8 Zinc Plated Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1558986| Mfr #: M01300.050.0001

$1.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1558986 Mfr #: M01300.050.0001
Basic Material: Carbon SteelNut Style: Hex Nut
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Thread Type: MetricNut Standards: DIN 934
Width Across Flats: 8.00mmFastener Finish: Zinc Plated
Material Grade: Class 8Dia./Thread Size: M5-0.80
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M5-0.80, Fastener Thread Type Metric, Width Across Flats 8.00mm, Nut Height 4.00mm, Nut Standards DIN 934, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.