KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M5-0.80 Plain Finish Nylon Machine Screw Hex Nuts, 250 pk.

VALUE BRAND| Zoro #: G1599114| Mfr #: 04M050080HN

$9.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 4.30mm
Fastener Thread Direction: Right Hand
Fastener Thread Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599114 Mfr #: 04M050080HN
Nut Height: 4.30mmFastener Thread Direction: Right Hand
Fastener Thread Type: MetricItem: Hex Nut
Dia./Thread Size: M5-0.80Width Across Flats: 7.90mm
Nut Style: Machine Screw NutSystem of Measurement: Metric
Basic Material: NylonFastener Finish: Plain
Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Metric, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M5-0.80, Fastener Thread Type Metric, Width Across Flats 7.90mm, Nut Height 4.30mm, Package Quantity 250

Reviews