M6-1.00 Class 10 Zinc Yellow Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0630366| Mfr #: 6CA57

$4.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: DIN 934
Nut Style: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630366 Mfr #: 6CA57
Fastener Thread Direction: Right HandNut Standards: DIN 934
Nut Style: Hex NutWidth Across Flats: 10.00mm
Fastener Thread Type: MetricNut Height: 5.00mm
Basic Material: SteelDia./Thread Size: M6-1.00
Item: Hex NutFastener Finish: Zinc Yellow
Material Grade: Class 10System of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size M6-1.00, Fastener Thread Type Metric, Width Across Flats 10.00mm, Nut Height 5.00mm, Nut Standards DIN 934, Package Quantity 100

Reviews