M6-1.00 Class 8.8 Zinc Plated Finish Carbon Steel Hex Nuts, 60 pk.

VALUE BRAND| Zoro #: G2355044| Mfr #: 1KYG4

$1.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2355044 Mfr #: 1KYG4
Item: Hex NutSystem of Measurement: Metric
Fastener Thread Type: MetricNut Style: Hex Nut
Nut Standards: ISO 4032Width Across Flats: 9.78mm
Fastener Thread Direction: Right HandFastener Finish: Zinc Plated
Material Grade: Class 8Dia./Thread Size: M6-1.00
Basic Material: Carbon SteelCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M6-1.00, Fastener Thread Type Metric, Width Across Flats 9.78mm, Nut Height 4.90mm, Nut Standards ISO 4032, Package Quantity 60

Product Reviews

Save 15%. Sign up for Z-mail.