KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.00 Plain Finish Nylon Machine Screw Hex Nuts, 250 pk.

VALUE BRAND| Zoro #: G2286383| Mfr #: 04M060100HN

$10.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 5.40mm
Fastener Thread Direction: Right Hand
Fastener Thread Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286383 Mfr #: 04M060100HN
Nut Height: 5.40mmFastener Thread Direction: Right Hand
Fastener Thread Type: MetricItem: Hex Nut
Dia./Thread Size: M6-1.00Width Across Flats: 10.00mm
Nut Style: Machine Screw NutSystem of Measurement: Metric
Basic Material: NylonFastener Finish: Plain
Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Metric, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M6-1.00, Fastener Thread Type Metric, Width Across Flats 10.00mm, Nut Height 5.40mm, Package Quantity 250

Reviews