KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8-1.00 Class 8 Zinc Plated Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1074342| Mfr #: 6CB14

$5.84 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric Fine
Material Grade: Class 8
Dia./Thread Size: M8-1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074342 Mfr #: 6CB14
Fastener Thread Type: Metric FineMaterial Grade: Class 8
Dia./Thread Size: M8-1.00Nut Standards: DIN 934
Width Across Flats: 13.00mmNut Style: Hex Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 6.50mmFastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.00, Fastener Thread Type Metric Fine, Width Across Flats 13.00mm, Nut Height 6.50mm, Nut Standards DIN 934, Package Quantity 100

Reviews