KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8-1.25 Class 10 Zinc Yellow Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0899561| Mfr #: 6CA58

$9.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Material Grade: Class 10
Dia./Thread Size: M8-1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0899561 Mfr #: 6CA58
Fastener Thread Type: MetricMaterial Grade: Class 10
Dia./Thread Size: M8-1.25Nut Standards: DIN 934
Width Across Flats: 13.00mmNut Style: Hex Nut
Basic Material: SteelFastener Finish: Zinc Yellow
Nut Height: 6.50mmFastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.25, Fastener Thread Type Metric, Width Across Flats 13.00mm, Nut Height 6.50mm, Nut Standards DIN 934, Package Quantity 100

Reviews