20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

M8-1.25 Plain Finish Nylon Machine Screw Hex Nuts, 250 pk.

VALUE BRAND| Zoro #: G1183174| Mfr #: 04M080125HN

$12.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1183174 Mfr #: 04M080125HN
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Machine Screw NutFastener Finish: Plain
Item: Hex NutFastener Thread Type: Metric
Width Across Flats: 12.90mmDia./Thread Size: M8-1.25
System of Measurement: MetricCountry of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Metric, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.25, Fastener Thread Type Metric, Width Across Flats 12.90mm, Nut Height 6.40mm, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.