Shop Alternate Products
This Product is Discontinued
Zoro Select
Heavy Hex Nut, 7/16"-14, Stainless Steel, 18-8, Plain, 27/64 in Ht, 25 PK (Discontinued)
Mfr # 1WU85
Zoro # G0799355
This Product is Discontinued
Key Features
- Thread Size 7/16"-14
- Material Stainless Steel
- Material Grade/Class 18-8
- Finish Plain
- Hex Height 27/64 in