1/2"-20 Grade 8 Plain Finish Medium Carbon Steel High Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2079341| Mfr #: 596136-PG

$30.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2079341 Mfr #: 596136-PG
Fastener Thread Type: UNFFastener Finish: Plain
Basic Material: Medium Carbon SteelNut Style: High Nut
Item: Hex NutFastener Thread Direction: Right Hand
Material Grade: Grade 8System of Measurement: Inch
Dia./Thread Size: 1/2"-20Width Across Flats: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, High Nut, System of Measurement Inch, Medium Carbon Steel, Material Grade Grade 8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Fastener Thread Type UNF, Width Across Flats 3/4 In., Nut Height 21/32 In., Package Quantity 100
Save 15%. Sign up for Z-mail.