3/4"-16 Grade 8 Plain Finish Medium Carbon Steel High Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G0457624| Mfr #: 596142-PG

$38.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457624 Mfr #: 596142-PG
Basic Material: Medium Carbon SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: Grade 8
Fastener Thread Type: UNFNut Style: High Nut
Fastener Thread Direction: Right HandItem: Hex Nut
Width Across Flats: 1-1/8"Dia./Thread Size: 3/4"-16
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, High Nut, System of Measurement Inch, Medium Carbon Steel, Material Grade Grade 8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-16, Fastener Thread Type UNF, Width Across Flats 1-1/8 In., Nut Height 1 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.