KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-24 Grade 8 Plain Finish Medium Carbon Steel High Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0844681| Mfr #: 596132-PG

$20.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 1/2"
Fastener Thread Direction: Right Hand
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844681 Mfr #: 596132-PG
Nut Height: 1/2"Fastener Thread Direction: Right Hand
Item: Hex NutMaterial Grade: Grade 8
Dia./Thread Size: 3/8"-24Width Across Flats: 9/16"
Nut Style: High NutSystem of Measurement: Inch
Basic Material: Medium Carbon SteelFastener Finish: Plain
Country of Origin (subject to change): Multiple

Description

Hex Nut, High Nut, System of Measurement Inch, Medium Carbon Steel, Material Grade Grade 8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNF, Width Across Flats 9/16 In., Nut Height 1/2 In., Package Quantity 100

Reviews