DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Hex Nut, Steel, Gr 8, 5/8-18, Plain, PK50

VALUE BRAND| Zoro #: G1086084| Mfr #: 596140-PG

$29.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1086084 Mfr #: 596140-PG
Basic Material: Medium Carbon SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: Grade 8
Fastener Thread Type: UNFNut Style: High Nut
Fastener Thread Direction: Right HandItem: Hex Nut
Width Across Flats: 15/16"Dia./Thread Size: 5/8"-18
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, High Nut, System of Measurement Inch, Medium Carbon Steel, Material Grade Grade 8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-18, Fastener Thread Type UNF, Width Across Flats 15/16 In., Nut Height 27/32 In., Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.