THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

7/16"-20 Grade 8 Plain Finish Medium Carbon Steel High Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1982391| Mfr #: 596134-PG

$23.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 7/16"-20
Nut Style: High Nut
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982391 Mfr #: 596134-PG
Dia./Thread Size: 7/16"-20Nut Style: High Nut
Fastener Finish: PlainBasic Material: Medium Carbon Steel
Width Across Flats: 11/16"Nut Height: 39/64"
System of Measurement: InchMaterial Grade: Grade 8
Item: Hex NutFastener Thread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Nut, High Nut, System of Measurement Inch, Medium Carbon Steel, Material Grade Grade 8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-20, Fastener Thread Type UNF, Width Across Flats 11/16 In., Nut Height 39/64 In., Package Quantity 100

Reviews