Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, 25 PK (Discontinued)
Mfr # 596144-PG
Zoro # G0597712
This Product is Discontinued
Key Features
- System of Measurement Inch
- Fastener Thread Type UNF (Fine)
- Fastener Finish Plain
- Nut Height 1 5/32 in
- Width Across Flats 1 5/16 in