2-1/2" MNPT SS Hex Plug

VALUE BRAND| Zoro #: G1739044| Mfr #: 2TV96

$29.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2-1/2"
Basic Fitting Shape: Plug
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739044 Mfr #: 2TV96
Pipe Size (Fittings): 2-1/2"Basic Fitting Shape: Plug
Basic Fitting Material: MetalItem: Hex Plug
Max. Pressure: 300 psiFitting Connection Type: MNPT
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Fittings Sub-Category: Plugs
Max. Steam Pressure: 150 psiPipe Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Hex PlugCountry of Origin (subject to change): China

Description

Hex Plug, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type MNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews