KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" MNPT Magnetic Hex Recessed Head Plug

VALUE BRAND| Zoro #: G1282985| Mfr #: 5064041

$6.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Fitting Connection Type: MNPT
Specific Fitting Shape: Magnetic Hex Recessed Head Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282985 Mfr #: 5064041
Pipe Size (Fittings): 1"Fitting Connection Type: MNPT
Specific Fitting Shape: Magnetic Hex Recessed Head PlugMax. Pressure: 150 psi
Pipe Fitting Material: SteelBasic Fitting Shape: Plug
Basic Fitting Material: MetalHex Size: 5/8"
Fitting Schedule/Class: Class 150Item: Hex Recessed Head Plug, Magnetic
Standards: MS49006/A-A5942Saturated Steam Pressure: 150 PSI
Country of Origin (subject to change): United States

Description

Hex Recessed Head Plug, Magnetic, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1 In., Fitting Connection Type MNPT, Standards MS49006/A-A5942, Max. Pressure 150 psi, Saturated Steam Pressure 150 psi, Hex Size 5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews