WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Recessed Head Plug, Magnetic, 1/2 In.

VALUE BRAND| Zoro #: G0494995| Mfr #: 5044121

$2.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Pressure: 150 psi
Pipe Fitting Material: Steel
Saturated Steam Pressure: 150 PSI

Technical Specifications

Zoro #: G0494995 Mfr #: 5044121
Max. Pressure: 150 psiPipe Fitting Material: Steel
Saturated Steam Pressure: 150 PSIHex Size: 3/8"
Fitting Schedule/Class: Class 150Specific Fitting Shape: Magnetic Hex Recessed Head Plug
Pipe Size (Fittings): 1/2"Basic Fitting Material: Metal
Standards: MS49006/A-A5942Fitting Connection Type: MNPT
Basic Fitting Shape: PlugItem: Hex Recessed Head Plug, Magnetic
Country of Origin (subject to change): United States

Product Description

Plug, Magnetic, Pipe Size 1/2 In, Length 0.61 In, Threaded At One End Connection, Material of Construction Steel, Schedule 40, Saturated Steam Pressure 150 PSI, Standards MS49006/A-A5942

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews