1/8" MNPT Magnetic Hex Recessed Head Plug

VALUE BRAND| Zoro #: G1139625| Mfr #: 5016031

$3.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1139625 Mfr #: 5016031
Fitting Connection Type: MNPTBasic Fitting Shape: Plug
Basic Fitting Material: MetalMax. Pressure: 150 psi
Fitting Schedule/Class: Class 150Saturated Steam Pressure: 150 PSI
Item: Hex Recessed Head Plug, MagneticStandards: MS49006/A-A5942
Hex Size: 3/16"Pipe Size (Fittings): 1/8"
Specific Fitting Shape: Magnetic Hex Recessed Head PlugPipe Fitting Material: Steel
Country of Origin (subject to change): United States

Product Description

Plug, Magnetic, Pipe Size 1/8 In, Length 0.79 In, Threaded At One End Connection, Material of Construction Steel, Schedule 40, Saturated Steam Pressure 150 PSI, Standards MS49006/A-A5942

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.