LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/8" MNPT Magnetic Hex Recessed Head Plug

VALUE BRAND| Zoro #: G1383541| Mfr #: 5034011

$2.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Hex Size: 5/16"
Pipe Size (Fittings): 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383541 Mfr #: 5034011
Fitting Schedule/Class: Class 150Hex Size: 5/16"
Pipe Size (Fittings): 3/8"Basic Fitting Shape: Plug
Basic Fitting Material: MetalSpecific Fitting Shape: Magnetic Hex Recessed Head Plug
Max. Pressure: 150 psiFitting Connection Type: MNPT
Standards: MS49006/A-A5942Pipe Fitting Material: Steel
Item: Hex Recessed Head Plug, MagneticSaturated Steam Pressure: 150 PSI
Country of Origin (subject to change): United States

Description

Plug, Magnetic, Pipe Size 3/8 In, Length 0.52 In, Threaded At One End Connection, Material of Construction Steel, Schedule 40, Saturated Steam Pressure 150 PSI, Standards MS49006/A-A5942

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews