Hex Reducing Bushing, 1 x 1/2 In, 304 SS

VALUE BRAND| Zoro #: G2067615| Mfr #: 1RRT6

$10.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2067615 Mfr #: 1RRT6
Fitting Connection Type: MNPT x FNPTBasic Fitting Material: Metal
Basic Fitting Shape: BushingItem: Hex Reducing Bushing
Fittings Sub-Category: BushingsSpecific Fitting Shape: Hex Reducing Bushing
Pipe Fitting Material: 304 Stainless SteelStandards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Pipe Size (Fittings): 1" x 1/2"Max. Steam Pressure: 2500 psi@350 Degrees F
Max. Pressure: 3000 psi@100 Degrees FCountry of Origin (subject to change): Taiwan

Product Description

Hex Reducing BushingPipe Size 1 x 1/2 In.Threaded Connection, Material of Construction 304 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Product Reviews