1" x 1/2" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G2306464| Mfr #: 1RTU1

$13.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: Bushings
Standards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Max. Pressure: 3000 psi@100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306464 Mfr #: 1RTU1
Fittings Sub-Category: BushingsStandards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Max. Pressure: 3000 psi@100 Degrees FFitting Connection Type: MNPT x FNPT
Basic Fitting Shape: BushingPipe Size (Fittings): 1" x 1/2"
Max. Steam Pressure: 2500 psi@350 Degrees FPipe Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Hex Reducing BushingBasic Fitting Material: Metal
Country of Origin (subject to change): Taiwan

Description

Hex Reducing BushingPipe Size 1 x 1/2 In.Threaded Connection, Material of Construction 316 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Reviews